100W 2-Light Medium E-26 Incandescent Wall Sconce in Oil Rubbed Bronze
Jackson 100W 2-Light Medium E-26 Incandescent Wall Sconce in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 12" W x 10-1/2" H x 5-1/4" Ext
- Requires four 60W E26 medium bulbs
- Two light sconce in Oil Rubbed Bronze
- UL listed and rated for dry locations
- Jackson collection
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Jackson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in
- Wire Gauge (AWG):
- 18 ga