100W 3-Light Medium E-26 Base Incandescent Vanity in Oil Rubbed Bronze
Jackson 100W 3-Light Medium E-26 Base Incandescent Vanity in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 19-3/4" W x 8" H x 4-3/4" Ext
- Requires three 100W E26 medium bulbs
- Three light vanity fixture in Oil Rubbed Bronze
- UL listed and rated for dry locations
- Jackson collection
- UL listed and rated for Damp locations.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jackson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19-3/4 in
- Wire Gauge (AWG):
- 18 ga