5 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant Light in Brushed Nickel
Jameson 5 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5" W x 51-1/2" H Overall
- Requires four 60W E26 medium bulbs
- One light mini pendant in Brushed Nickel finish with Soft White glass
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 2' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 0.75"H
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Jameson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 51-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga