100W 1-Light Medium E-26 Incandescent Pendant Light in Mystic Sand
Kayla 100W 1-Light Medium E-26 Incandescent Pendant Light in Mystic Sand
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 15.25 in W x 62.75 in H x 9 in E
- One light fixture in Mystic Sand finish with Clear glass.
- Requires 1 E26 Medium bulb (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Kayla
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mystic Sand
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 62-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga