6-Light Foyer Fixture in Surrey
Landon 6-Light Foyer Fixture in Surrey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 16" W x 29" H x 16" Ext
- Requires four 60W E26 medium bulbs
- Six light foyer fixture with Surrey finish
- Includes: 10' Chain; 15' Wire
- Includes 10' chain and 15' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Landon
- Color Finish Category:
- Browns
- Color Finish Name:
- Surrey
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 18 ga