DESCRIPTION

  • Six light foyer fixture in Surrey
  • Dimensions: 20" W x 22-1/2" H x 20" D
  • Requires six 60W candelabra bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Capital Lighting Fixture Landon 60W 6-Light Candelabra E-12 Incandescent Pendant in Surrey

C4509SY

Manufacturer Part #: 4509SY

Color/Finish

Surrey

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Landon
Depth
20 in
Dimmable
Yes
ETL Listed
No
Height
22-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
20 in
Wire Gauge
18 ga

Print