DESCRIPTION

  • Five light chandelier in Matte Nickel
  • Dimensions: 27" W x 24-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Loft collection

Capital Lighting Fixture Loft 24-1/2 in. 60 W 5-Light Candelabra Chandelier in Matte Nickel

C3925MN469

Manufacturer Part #: 3925MN-469

Color/Finish

Matte Nickel

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Loft
Depth
26-1/2 in
Dimmable
Yes
ETL Listed
No
Height
24-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
5
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
26-1/2 in
Wire Gauge
18 ga

Print