DESCRIPTION

  • Four light wood beaded pendant in Tuscan Bronze
  • Dimensions: 18-1/4" W x 23-3/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Lowell collection

Capital Lighting Fixture Lowell 23-3/4 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Tuscan Bronze

C4794TZ

Manufacturer Part #: 4794TZ

Color/Finish

Tuscan Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Lowell
Depth
18-1/4 in
Diameter
18-1/4 in
Dimmable
Yes
ETL Listed
No
Height
23-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

Print