3-Light Candelabra E-12 Base Semi-Flushmount Fixture in Tuscan Bronze
Lowell 3-Light Candelabra E-12 Base Semi-Flushmount Fixture in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 15" W x 14-1/2" H
- Requires four 60W E26 medium bulbs
- Three light wood beaded ceiling fixture in Tuscan Bronze
- Lowell collection
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lowell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Wood
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga