8-1/2 in. 60W 2-Light Vanity Fixture in Winter Gold with Moonlit Mica Glass Shade
Luna 8-1/2 in. 60W 2-Light Vanity Fixture in Winter Gold with Moonlit Mica Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18" W x 8-1/2" H x 8-3/4" D
- Requires two 60W candelabra bulbs
- Two light vanity fixture in Winter Gold with Mica stay-straight shade
- UL listed and rated for Dry locations.
- Backplate dimensions: 7.6''H x 4.84''W x 1.1''E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Luna
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Moonlit Mica
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Material Type:
- Polyresin
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in
- Wire Gauge (AWG):
- 18 ga