Capital Lighting Fixture

Main Street 12 in. 100W 1-Light Outdoor Wall Lantern in New Tortoise

Part #C9832NT  |  Manufacturer Part #9832NT

Color/Finish: New Tortoise

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light wall lantern in New Tortoise
  • Dimensions: 6-1/2" W x 12" H x 8" D

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Main Street

Color Finish: New Tortoise

Color Finish Category: Browns

Depth: 8 in

Energy Star Compliant: No

Glass Type: Seeded

Height: 12 in

Light Bulb Base Type: Medium E-26

Lighting Style: Classic

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-1/2 in