DESCRIPTION

  • Six light chandelier in Chesterfield Brown
  • Dimensions: 28" W x 33" H
  • Requires six 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Maxwell collection

Capital Lighting Fixture Maxwell 60W 6-Light Candelabra E-12 Incandescent Chandelier in Chesterfield Brown

C4536CB000

Manufacturer Part #: 4536CB-000

Color/Finish

Chesterfield Brown

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Maxwell
Depth
28 in
Dimmable
Yes
ETL Listed
No
Height
33 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
28 in
Wire Gauge
18 ga

Print