6-1/2 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold
Mercer 6-1/2 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- Backplate dimensions: 5"W x 5"H x 1"E
- Dimensions: 5 "W x 20-1/2 "H x 6-1/2 "D
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mercer
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Metal, Fabric, Crystal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga