100W 1-Light Incandescent Pendant in Aged Brass
Mid-Century 100W 1-Light Incandescent Pendant in Aged Brass
Frequently Purchased Together
Product Details
- Dimensions: 11-1/4 "W x 50-3/4 "H x 11-1/4 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- One light Pendant in Aged Brass finish with Clear glass.
- Includes: 1' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 0.75"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Mid-Century
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 62 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/4 in
- Wire Gauge (AWG):
- 18 ga