• Cart

DESCRIPTION

  • Canopy dimensions: 5"W x 0.75"H
  • Dimensions: 15-1/2" W x 65" H
  • Four light pendant in Polished Nickel
  • Includes 1' chain and 6' wire
  • Includes: 1' Chain; 6' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

Capital Lighting Fixture Mid-Century 60W 4-Light Pendant

C321142

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Mid-Century
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
15-1/2 in
Diameter
15-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
65 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

Starting at
$316.16
EACH
  • QUANTITY