4-Light Ceiling Mount Pendant in Matte Nickel
Midtown 4-Light Ceiling Mount Pendant in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24" W x 49-1/2" H
- Requires four 60W E26 medium bulbs
- Four light pendant in Matte Nickel with White shade
- Midtown collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Midtown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 49-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass, Fabric
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga