Capital Lighting Fixture

Midtown 51-3/4 in. 40W 2-Light Pendant Fixture in Polished Nickel with Frosted Diffuser Glass Shade

Part #C1971PN461  |  Manufacturer Part #1971PN-461

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light pendant in Polished Nickel
  • Dimensions: 7-1/4" W x 51-3/4" H

Specifications

Bulb Type: Incandescent

Collection: Midtown

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 7-1/4 in

Energy Star Compliant: No

Glass Type: Frosted Diffuser

Height: 51-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 80