DESCRIPTION

  • Two light foyer fixture in Polished Nickel
  • Dimensions: 14" W x 28" H
  • Requires two 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Midtown collection

Capital Lighting Fixture Midtown 60W 2-Light Medium E-26 Pendant in Polished Nickel

C9042PN474

Manufacturer Part #: 9042PN-474

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Midtown
Depth
14 in
Dimmable
Yes
ETL Listed
No
Glass Type
Frosted
Height
28 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
14 in
Wire Gauge
18 ga

Print