60W 6-Light Candelabra Incandescent Chandelier in Polished Nickel with Decorative Fabric Glass Shade
Midtown 60W 6-Light Candelabra Incandescent Chandelier in Polished Nickel with Decorative Fabric Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 27" W x 29" H
- Six light chandelier in Polished Nickel
Specifications
- Collection:
- Midtown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Height:
- 29 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in