DESCRIPTION

  • Ten light chandelier in Winter Gold with KNine crystals
  • Dimensions: 35-1/4" W x 39-3/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Capital Lighting Fixture Olivia 60W 10-Light Candelabra E-12 Incandescent Chandelier in Winter Gold

C415001WG

Manufacturer Part #: 415001WG

Color/Finish

Winter Gold

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Olivia
Dimmable
No
ETL Listed
No
Height
39-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Maximum Temperature
105
Number Of Lights
10
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
35-1/4 in
Wire Gauge
18 ga

Print