DESCRIPTION

  • Three light outdoor ceiling fixture in Old Bronze
  • Dimensions: 11" W x 10" H x 11" D
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations

Capital Lighting Fixture Outdoor 10 in. 3-Light Outdoor Ceiling Fixture in Old Bronze

C9541OB

Manufacturer Part #: 9541OB

Color/Finish

Old Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Outdoor
Depth
11 in
Dimmable
Yes
ETL Listed
No
Glass Type
Seeded
Height
10 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
11 in
Wire Gauge
18 ga

Print