4 in. Pier Mount Flange in Black
Outdoor 4 in. Pier Mount Flange in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6" W X 4" H
- Requires four 60W E26 medium bulbs
- Pier mount flange with Black finish
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal
- NEMA:
- No
- Power Source:
- Electric, AC
- Product Type:
- Pier Mount Flange
- Width:
- 6 in