DESCRIPTION

  • Outdoor poly ceiling fixture in Black
  • Dimensions: 8" W x 5" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture Outdoor 5 in. 1-Light Outdoor Poly Ceiling Fixture in Black

C9237BK

Manufacturer Part #: 9237BK

Color/Finish

Black

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Outdoor
Depth
8-1/2 in
Dimmable
Yes
ETL Listed
No
Height
5 in
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
8-1/2 in
Wire Gauge
18 ga

Print