83 x 3 in. Mounting Post in Old Bronze

You last purchased this on
 
Capital Lighting

Outdoor 83 x 3 in. Mounting Post in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Outdoor 83 x 3 in. Mounting Post in Old Bronze

  • Fast #
  • Part #C9805OB
  • Item #4143448
  • Manufacturer Part #9805OB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 3" W x 83" H
  • Requires four 60W E26 medium bulbs
  • Post in Old Bronze
  • UL listed and rated for dry locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
83 in
Installation Type:
Post Mount
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Metal
NEMA:
No
Power Source:
Electric, AC
Width:
3 in