83 x 3 in. Post in Black
Outdoor 83 x 3 in. Post in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 3 "W x 83 "H x 0 "D
- Traditional style.
- Post Three" x Eight Three" in Black
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 83 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Metal
- NEMA:
- No
- Power Source:
- Electric, AC
- Width:
- 3 in