DESCRIPTION

  • Two amp outdoor ceiling fixture with Old Bronze finish and Frosted glass
  • Dimensions: 11" W X 6" H
  • Requires two 60W E26 medium bulbs
  • UL listed and rated for Damp locations.

Capital Lighting Fixture Outdoor Outdoor Ceiling Fixture in Old Bronze

C9800OB

Manufacturer Part #: 9800OB

Color/Finish

Old Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Outdoor
Depth
11-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Frosted
Height
5 in
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
11-1/4 in
Wire Gauge
18 ga

Print