3-Light Chandelier in Mediterranean Bronze
Petite 3-Light Chandelier in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mediterranean Bronze; W: 12" H: 18.75"
- 3 60W C Bulbs Required
- Petite Collection Hanging Fixture
Specifications
- Collection:
- Petite
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Glass Type:
- Rustic Scavo
- Height:
- 18-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 3
- Watts:
- 180 W
- Width:
- 12-1/4 in