100W 6-Light Medium E-26 Incandescent Chandelier in Renaissance Brown
Porter 100W 6-Light Medium E-26 Incandescent Chandelier in Renaissance Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 28-1/2 "W x 28-1/4 "H x 28-1/2 "D
- Requires six E26 Medium bulbs with a max wattage of 100 W per socket.
- Six light Chandelier in Renaissance Brown finish with Clear Hammered glass.
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 0.75"H
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Porter
- Color Finish Category:
- Browns
- Color Finish Name:
- Renaissance Brown
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 28-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass, Steel
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28-1/2 in
- Wire Gauge (AWG):
- 18 ga