14 in. 60W 2-Light Outdoor Wall Sconce in Old Bronze
Preston 14 in. 60W 2-Light Outdoor Wall Sconce in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9" W x 14" H x 4" Ext
- Requires four 60W E26 medium bulbs
- Two light sconce with Old Bronze finish and Antique glass
- ADA compliant fixture.
- UL listed and rated for Damp locations.
- Backplate dimensions: 6.77''H x 10.47''W x 0.59''E
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 14 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga