9 in. 60 W 3-Light Candelabra Wall Lantern in Mediterranean Bronze
Preston 9 in. 60 W 3-Light Candelabra Wall Lantern in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 9" W x 15-1/4" H x 10-1/4" D
- Three light outdoor wall fixture in Mediterranean Bronze
Specifications
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 10-1/4 in
- Glass Type:
- Seeded
- Height:
- 15-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mission, Craftsman
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 9 in