60W 4-Light Candelabra E-12 Incandescent Chandelier in Brushed Gold
Quinn 60W 4-Light Candelabra E-12 Incandescent Chandelier in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18" W x 22-1/4" H
- Four light chandelier in Brushed Gold
Specifications
- Collection:
- Quinn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in