60W 8-Light Candelabra E-12 Incandescent Chandelier in Black Iron
Ravenwood 60W 8-Light Candelabra E-12 Incandescent Chandelier in Black Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 31-1/2 "W x 29-3/4 "H x 0 "D
- Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Eight light Chandelier in Black Iron finish.
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 0.75"H
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Ravenwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Steel
- NEMA:
- No
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 31-1/2 in