24 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Rustic Iron
River Crest 24 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Rustic Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24" W x 10-1/2" H
- Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
- Three light ceiling fixture with grille in Rustic Iron
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W