31 in. 100 W 3-Light Pendant in Rustic Iron
River Crest 31 in. 100 W 3-Light Pendant in Rustic Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- River Crest
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- Diameter:
- 22-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Rustic Scavo
- Height:
- 31 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 300 W