• Cart

DESCRIPTION

Capital Lighting Fixture Sierra 30-3/4 in. 100 W 5-Light Medium Chandelier in Mediterranean Bronze

C3725MZ268

Color Finish

Mediterranean Bronze

SPECIFICATIONS

Collection
Sierra
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Glass Type
Sienna Scavo
Height
30-3/4 in
Number Of Lights
5
Watts
500
Width
23-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now