10 in. 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel with Soft White Glass Shade
Stanton 10 in. 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel with Soft White Glass Shade
Frequently Purchased Together
Product Details
- Dimensions: 17" W x 10" H
- Requires three 100W E26 medium bulbs
- Three light semi-flush fixture in Brushed Nickel
- UL listed and rated for dry locations
- Stanton collection
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17 in
- Wire Gauge (AWG):
- 18 ga