DESCRIPTION

  • Five light chandelier in Burnished Bronze
  • Dimensions: 27" W x 20-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Stanton collection

Capital Lighting Fixture Stanton 100W 5-Light Medium Incandescent Chandelier in Burnished Bronze with Mist Scavo Glass Shade

C4035BB207

Manufacturer Part #: 4035BB-207

Color/Finish

Burnished Bronze

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Stanton
Depth
27 in
Dimmable
Yes
ETL Listed
No
Glass Type
Mist Scavo
Height
20-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
5
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
27 in
Wire Gauge
18 ga

Print