2-Light Foyer Fixture in Burnished Bronze

You last purchased this on
 
Capital Lighting

Stanton 2-Light Foyer Fixture in Burnished Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Stanton 2-Light Foyer Fixture in Burnished Bronze

  • Fast #
  • Part #C4032BB236
  • Item #4225949
  • Manufacturer Part #4032BB-236
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 7-1/4" W x 11" H
  • Requires two 60W candelabra bulbs
  • Two light foyer fixture in Burnished Bronze
  • The round frame tapers down, finishing up in a sculpted, cascading base and ball finial
  • Includes: 5'Chain; 10'Wire
  • UL listed and rated for Dry locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Stanton
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
7-3/4 in
Wire Gauge (AWG):
18 ga