DESCRIPTION

  • Three light vanity fixture in Brushed Nickel
  • Dimensions: 23-1/4" W x 8" H x 8" D
  • Requires three 75W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Steele collection
  • UL listed and rated for dry locations

Capital Lighting Fixture Steele 8 in. 75W 3-Light Vanity Fixture in Brushed Nickel with Soft White Glass Shade

C8493BN103

Manufacturer Part #: 8493BN-103

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Steele
Depth
23-1/4 in
Dimmable
No
ETL Listed
No
Glass Type
Soft White
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
23-1/4 in
Wire Gauge
18 ga

Print