10-1/2 in. 100W 2-Light Vanity Fixture in Polished Nickel with Soft White Glass Shade
Studio 10-1/2 in. 100W 2-Light Vanity Fixture in Polished Nickel with Soft White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 13" W x 10-1/2" H x 6-1/2" D
- Requires two 100W E26 medium bulbs
- Two light vanity fixture in Polished Nickel
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5.04''H x 5.04''W x 2''E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga