51-1/2 in. 6-Light Island Fixture in Burnished Bronze
Taylor 51-1/2 in. 6-Light Island Fixture in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 38" W x 51-1/2" H x 18" Ext
- Requires six 60W candelabra bulbs
- Six light island in Burnished Bronze
- Taylor collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Taylor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 37-1/4 in
- Diameter:
- 18-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 51-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga