60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Lantern in Oiled Bronze
Tory 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Lantern in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 13 in W x 19.25 in H x 13 in E
- Four light fixture in Oiled Bronze finish with Clear Organic Glass .
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Tory
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Organic
- Height:
- 19-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga