6 in. 3-Light 100 W Medium Bracket in Polished Chrome

You last purchased this on
 
Capital Lighting

Vanity 6 in. 3-Light 100 W Medium Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Vanity 6 in. 3-Light 100 W Medium Bracket in Polished Chrome

  • Fast #
  • Part #C1083CH132
  • Item #2272438
  • Manufacturer Part #1083CH-132
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 16-3/4" W x 9-1/2" H x 6" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Chrome with Acid Washed glass
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 7.08''H x 5.31''W x 1''E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Acid Washed
Height:
9-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
16-3/4 in
Wire Gauge (AWG):
18 ga