DESCRIPTION

  • Four light foyer in Winter Gold
  • Dimensions: 12" W x 14-3/4" H
  • Requires four 60W candelabra bulbs
  • Canopy dimensions: 5"W x .75"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Capital Lighting Fixture Westbrook 60W 4-Light Candelabra E-12 Base Foyer Lighting in Winter Gold

C510141WG

Manufacturer Part #: 510141WG

Color/Finish

Winter Gold

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Westbrook
Depth
12 in
Dimmable
Yes
ETL Listed
No
Height
14-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
12 in
Wire Gauge
18 ga

Print