DESCRIPTION

  • Sixteen light chandelier in Surrey
  • Dimensions: 49-1/2" W x 55" H
  • Requires sixteen 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Wyatt collection
  • UL listed and rated for dry locations

Capital Lighting Fixture Wyatt 60W 16-Light Candelabra E-12 Incandescent Chandelier in Surrey

C4256SY000

Manufacturer Part #: 4256SY-000

Color/Finish

Surrey

SPECIFICATIONS

Bulb Type
Incandescent
Cable or Wire Type
SPT-2
Collection
Wyatt
Dimmable
No
ETL Listed
No
Height
55 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
16
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
49-1/2 in
Wire Gauge
16 ga

Print