• Cart

DESCRIPTION

Capital Lighting Fixture York 10-1/2 in. 60 W 2-Light Candelabra Lantern in Old Bronze

C9582OB

Color Finish

Old Bronze

SPECIFICATIONS

Collection
York
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
10-1/2 in
Glass Type
Seeded
Height
18-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
9 in

  • QUANTITY

0 item(s) added to Cart Checkout Now