Capital Lighting Fixture

Zac 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Urban Grey

Part #C125921UG435  |  Manufacturer Part #125921UG-435

Color/Finish: Urban Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light fixture in Urban Grey finish with Clear Seeded glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 33.5 in W x 10.25 in H x 13.5 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Zac

Color Finish: Urban Grey

Color Finish Category: Greys

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Water

Height: 10-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G16

Lighting Direction: Up/Down Lighting

Lighting Style: Urban

Material: Metal, Plastic

Material Type: Polyresin

Maximum Temperature: 150

Number Of Lights: 2

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 13-1/2 in

Wire Gauge: 18 ga