100W 3-Light Vanity Fixture in Urban Grey

You last purchased this on
 
Capital Lighting

Zac 100W 3-Light Vanity Fixture in Urban Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Zac 100W 3-Light Vanity Fixture in Urban Grey

  • Fast #
  • Part #C125931UG435
  • Item #7542190
  • Manufacturer Part #125931UG-435
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Urban Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 23 "W x 10-1/4 "H x 6-1/2 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Three light Vanity in Urban Grey finish with Clear Seeded glass.
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Zac
Color Finish Category:
Greys
Color Finish Name:
Urban Grey
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
10-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban
Material:
Metal, Plastic
Material Type:
Polyresin
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
23 in
Wire Gauge (AWG):
18 ga