100W 8-Light Medium E-26 Incandescent Island Light in Urban Grey
Zac 100W 8-Light Medium E-26 Incandescent Island Light in Urban Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 45.75 in W x 23 in H x 39.5 in E
- Eight light fixture in Urban Grey finish with None glass.
- Requires 8 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Zac
- Color Finish Category:
- Greys
- Color Finish Name:
- Urban Grey
- Depth:
- 16 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Metal
- Number of Lights:
- 8
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 39-1/2 in
- Wire Gauge (AWG):
- 18 ga