60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Urban Grey
Zac 60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Urban Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 18 in W x 20 in H x 15 in E
- Three light fixture in Urban Grey finish with None glass.
- Requires 3 E12 Candelabra bulbs (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Zac
- Color Finish Category:
- Greys
- Color Finish Name:
- Urban Grey
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Metal, Plastic
- Material Type:
- Poly
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga